Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Impact drill HD 26 BK

For detailed information, other images and documents, please select individual articles from the following table.

Impact drill HD 26 BK

Lightweight 800 W rotary hammer featuring SDS-PLUS insertion with 3 functions
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
3 operating modes selector:


  • Rotary drill for metal, wood and plastic.

  • Hammer drill for construction materials.

  • Hammer/chisel for construction materials.


Perfect control.


  • Lightweight equipment weighing 2.8 kg

  • Equipped with a convenient adjustable auxiliary handle.

  • Adjustable speed to adapt the power depending on the material being drilled.

  • Built-in Vario-Lock system so that the position of the chisel can be adjusted when the hammer is in chisel mode.


Practical and safe.


  • Reversible rotation via stator, a magnetic system that increases the tool's power and tightening torque.

  • Safety clutch: If the drill bit gets stuck or jammed in the material being drilled, the tool's clutch system engages to prevent accidents resulting from twisting or pulling.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.